The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Namco Controls
-
EE210-38740
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-38740
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT DC SO PLG NO 2.062
Specifications
Specifications
Power Type |
DC |
Range |
2.03 mm |
Connection Type |
4 Pin Mini |
Output Type |
N/O |
Number of Wires |
3 |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
2.062 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
EE230-33320
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-33320
Series
ROTATABLE CYLINDICATOR
Product Description
Prox, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range |
2.03 mm |
Number of Wires |
2 |
Operating Voltage Range |
20-230 VAC/VDC |
Probe Length (in) |
1.75 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.5 A |
Max Leakage Current |
1.7 mA |
Availability
Obsolete Item No Longer Available
-
EE210-30840
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-30840
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT DC SO PLG NO 1.125
Specifications
Specifications
Power Type |
DC |
Range |
2.03 mm |
Connection Type |
4 Pin Mini |
Output Type |
N/O |
Number of Wires |
3 |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
1.125 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EE230-33820
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-33820
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range |
2.03 mm |
Number of Wires |
2 |
Operating Voltage Range |
20-230 VAC/VDC |
Probe Length (in) |
1.875 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.5 A |
Max Leakage Current |
1.7 mA |
Availability
Obsolete Item No Longer Available
-
EE210-30460
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-30460
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT DC SI PLG NO 1.025
Specifications
Specifications
Power Type |
DC |
Range |
2.03 mm |
Connection Type |
4 Pin Mini |
Output Type |
N/O |
Number of Wires |
3 |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
1.025 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Obsolete Item No Longer Available
-
EE230-32320
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-32320
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range |
2.03 mm |
Connection Type |
3 Pin Mini |
Output Type |
N/O |
Number of Wires |
2 |
Operating Voltage Range |
20-230 VAC/VDC |
Probe Length (in) |
1.5 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.5 A |
Max Leakage Current |
1.7 mA |
Availability
Obsolete Item No Longer Available
-
EE230-30820
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-30820
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range |
2.03 mm |
Connection Type |
3 Pin Mini |
Output Type |
N/O |
Number of Wires |
2 |
Operating Voltage Range |
20-230 VAC/VDC |
Probe Length (in) |
1.125 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.5 A |
Max Leakage Current |
1.7 mA |
Availability
Obsolete Item No Longer Available
-
EE210-35420
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-35420
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 3WDC NO SI NLSCP MIN 2.275
Specifications
Specifications
Power Type |
DC |
Range |
2.03 mm |
Connection Type |
4 Pin Mini |
Output Type |
N/O |
Number of Wires |
3 |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
2.275 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EE230-38620
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-38620
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range |
2.03 mm |
Connection Type |
3 Pin Mini |
Output Type |
N/O |
Number of Wires |
2 |
Operating Voltage Range |
20-230 VAC/VDC |
Probe Length (in) |
4.56 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.5 A |
Max Leakage Current |
1.7 mA |
Availability
Obsolete Item No Longer Available
-
EE230-34820
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-34820
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range |
2.03 mm |
Number of Wires |
2 |
Operating Voltage Range |
20-230 VAC/VDC |
Probe Length (in) |
2.125 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.5 A |
Max Leakage Current |
1.7 mA |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
ROTATABLE CYLINDICATOR
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved